Motion
M-11
Screw Lock Wheel Adapter with Shank - 1/8 in Shank - Quick Change
Mi Item #06743679
MFR #M-11
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Lock Wheel Adapter with Shank - 1/8 in Shank - Quick Change
Mi Item #06743679
MFR #M-11

Mfr description
M-11 1/8 ARBOR STRAIGHT MANDREL
  • Screw Lock Wheel Adapter with Shank is for mounting various types of abrasive & finishing wheels
  • This item comes with two 5/8"" diameter washers.
  • The wheel is secured in place with a slotted screw
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.70/each

Specifications

Dimensions

  • Shank Size
    1/8 in

Details

  • Manufacturer Upc Number
    044861016428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)