Motion
PAK793
Spill Berm - Sump - Co-Polymer Geomembrane, Support Skin, Skirt - PVC, Support Struts - Aluminum, 748 gal Sump Capacity, Dimensions: 120 x 120 x 12 in
Mi Item #06743812
MFR #PAK793
Price$3,276.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Berm - Sump - Co-Polymer Geomembrane, Support Skin, Skirt - PVC, Support Struts - Aluminum, 748 gal Sump Capacity, Dimensions: 120 x 120 x 12 in
Mi Item #06743812
MFR #PAK793

Mfr description
PAK793 SPILL CONTAINMENT BERM
  • Reengineered to provide exceptional value while maintaining the quality and performance you expect from PIG Collapse-A-Tainers
  • No assembly required; collapsible sidewalls have attached skirt with outside aluminum-reinforced supports that help the walls stay rigid and upright
  • Can be held in place by positioning sand bags on skirting or by staking to the ground through grommets
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,276.61/each

Specifications

Dimensions

  • Dimensions
    120 x 120 x 12 in
  • Height
    1 ft
  • Length
    12 ft
  • Weight
    47.45 lbs
  • Width
    12 ft

Details

  • Color
    Black, Yellow
  • Material
    Sump - Co-Polymer Geomembrane, Support Skin, Skirt - PVC, Support Struts - Aluminum
  • Sump Capacity
    748 gal (US)
  • Type
    Spill Containment Berm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)