Motion
CQ2B32TF-60DMZ-X271

SMC CORP OF AMERICA
CQ2B32TF-60DMZ-X271

Compact Cylinderinder, CQ2-Z
Mi Item #06743838
MFR #CQ2B32TF-60DMZ-X271
Price$57.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32TF-60DMZ-X271

Compact Cylinderinder, CQ2-Z
Mi Item #06743838
MFR #CQ2B32TF-60DMZ-X271

Mfr description
CQ2B32TF-60DMZ-X271 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    60 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Options
    Fluororubber Seals
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)