Motion
6226-2Z S
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06743867
MFR #6226-2Z S
Price$1,686.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06743867
MFR #6226-2Z S

Mfr description
6226-2Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,686.17/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6226-2Z
  • Long Description
    The 6226-2Z S is a 130 mm bore radial/deep groove ball bearing with 230 mm OD, 40 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6226-2Z S
  • Manufacturer Upc Number
    4026677561367
  • Max Rpm
    3250 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    177000 N
  • Radial Static Load Capacity
    146000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677561367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)