Motion
625-2RS S
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06743874
MFR #625-2RS S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06743874
MFR #625-2RS S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    625-2RS DEEP GROOVE BALL BEARINGS
  • Long Description
    The 625-2RS S is a 5 mm bore radial/deep groove ball bearing with 16 mm OD, 5 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    625-2RS S
  • Manufacturer Upc Number
    4012802293999
  • Max Rpm
    55000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1560 N
  • Radial Static Load Capacity
    600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802293999

Overview

Mfr description
625-2RS DEEP GROOVE BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought