Motion
634-2Z S
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06743929
MFR #634-2Z S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06743929
MFR #634-2Z S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    634-2Z DEEP GROOVE BALL BEARINGS
  • Long Description
    The 634-2Z S is a 4 mm bore radial/deep groove ball bearing with 16 mm OD, 5 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    634-2Z S
  • Manufacturer Upc Number
    4012801206143
  • Max Rpm
    53000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1840 N
  • Radial Static Load Capacity
    670 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801206143

Overview

Mfr description
634-2Z DEEP GROOVE BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought