Motion
54011
Manual Industrial Hand Cleaner Dispenser - Wall-Mounted, Blue, Manual Dispensing Action
Mi Item #06743957
MFR #54011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Industrial Hand Cleaner Dispenser - Wall-Mounted, Blue, Manual Dispensing Action
Mi Item #06743957
MFR #54011

Mfr description
54011 MANUAL INDUSTRIAL HAND CLEANER
  • Manual Operated Dispenser
  • Helps improve hygiene with enclosed dispensing versus open containers
  • Provides portion controlled dispensing to help minimize waste and control costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7.130 in
  • Height
    3.610 in
  • Width
    3.300 in

Details

  • Dispenser Color Finish
    Blue
  • Dispensing Action
    Manual
  • Manufacturer Upc Number
    073310540115
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Soap
  • UPC_NO
    073310540115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)