1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEORGIA PACIFIC
54010
GP PRO Automated Touchless Industrial Hand Cleaner Dispenser - Wall-Mounted, Blue, Touch-Free Dispensing Action
MI ITEM #
06743958
MFR #
54010
Price
$32.61
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Dispensers and Hardware
Soap and Sanitizer Dispensers
GEORGIA PACIFIC 54010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEORGIA PACIFIC
54010
GP PRO Automated Touchless Industrial Hand Cleaner Dispenser - Wall-Mounted, Blue, Touch-Free Dispensing Action
MI ITEM #
06743958
MFR #
54010
Mfr description
54010 AUTOMATED TOUCHLESS INDUSTRIAL
Automated Technology helps improve hygiene via touchless dispensing. Portion controlled dispensing delivers less waste, less mess and helps control costs.
Helps improve hygiene with enclosed dispensing versus open containers
Provides portion controlled dispensing to help minimize waste and control costs
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.61
/each
Add to Cart
Specifications
Dimensions
Depth
6.160 in
Height
9.950 in
Width
5.020 in
Details
Dispenser Color Finish
Blue
Dispensing Action
Touch-Free
Manufacturer Upc Number
073310540108
Mounting Style
Wall-Mounted
Product Types
Hand Soap
UPC_NO
073310540108
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items