Motion
D22450
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 14.1 mm OD, 24 mm Length, 1.6 mm Wire Size, 8.1300 N/mm Spring Rate
MI ITEM #06743974
MFR #D22450
Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 14.1 mm OD, 24 mm Length, 1.6 mm Wire Size, 8.1300 N/mm Spring Rate
MI ITEM #06743974
MFR #D22450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.36/each

Specifications

Dimensions

  • Free Length
    24 mm
  • Outside Diameter
    14.1 mm
  • Weight
    0.10389 lbs
  • Wire Size
    1.6 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22450
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    8.1300 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D22450 COMPRESSION SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought