Motion
ETP-1-15/16

ZERO MAX
ETP-1-15/16

Keyless Bushing - ETP-CLASSIC Series, 1.9375 in ID, 65 mm OD
MI ITEM #06744117
MFR #ETP-1-15/16
Price$484.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-15/16

Keyless Bushing - ETP-CLASSIC Series, 1.9375 in ID, 65 mm OD
MI ITEM #06744117
MFR #ETP-1-15/16

Mfr description
ETP 1 15/16 BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.14/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    1.9375 in
  • Outside Diameter  
    65 mm
  • Overall Length
    80 mm
  • Screw Size
    M6
  • Weight
    2.09 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    13241 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)