Motion
CDQ2BH50-15DMZ-M9BVL

SMC CORP OF AMERICA
CDQ2BH50-15DMZ-M9BVL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06744199
MFR #CDQ2BH50-15DMZ-M9BVL
Price$183.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BH50-15DMZ-M9BVL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06744199
MFR #CDQ2BH50-15DMZ-M9BVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    3 m
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9BV - Solid State, General Purpose, 2 Wire, Vertical
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Air-Hydro
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-M9BVL
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options
    Rod end male thread
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Air-Hydro
  • Type
    Compact

Overview

Mfr description
CDQ2BH50-15DMZ-M9BVL COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought