Motion
CKA80-KRF0027-200Y-P5DWLS

SMC CORP OF AMERICA
CKA80-KRF0027-200Y-P5DWLS

CKA80-KRF0027-200Y-P5DWLS
Mi Item #06744256
MFR #CKA80-KRF0027-200Y-P5DWLS
Price$684.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKA80-KRF0027-200Y-P5DWLS

CKA80-KRF0027-200Y-P5DWLS
Mi Item #06744256
MFR #CKA80-KRF0027-200Y-P5DWLS

Mfr description
CKA80-KRF0027-200Y-P5DWLS CYL, CLAMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.66/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Cylinder Style
    Clamp
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKA
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)