Motion
60 RIV 100FT JWIS

IWIS
60 RIV 100FT JWIS

Roller Chain - Standard Series, 12 A-1 / 3/4 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #06744392
MFR #60 RIV 100FT JWIS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60 RIV 100FT JWIS

Roller Chain - Standard Series, 12 A-1 / 3/4 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #06744392
MFR #60 RIV 100FT JWIS

Mfr description
60 RIV 100FT JWIS
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    12 A-1 / 3/4 in
  • Link Plate Height
    18.09 mm
  • Overall Length
    100 ft
  • Pin Diameter
    5.96 mm
  • Pitch
    3/4 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    12.70 mm
  • Tensile Strength
    42.00 kN
  • Weight
    97.49 lbs
  • Weight per Foot
    0.99 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12 A-1 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648215249
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648215249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)