Motion
557494

GRACO INC
557494

Thread Size: 24
Mi Item #06744644
MFR #557494
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
557494

Thread Size: 24
Mi Item #06744644
MFR #557494

Mfr description
557494 MX TIE ROD NUT 3/8-24 LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Thread Size
    24

Details

  • For Use With
    Trabon MX Divider Valves
  • Product Type
    Grease Gun Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)