Motion
100S5M435
Synchronou & Timing Belt - 5M, 87 Teeth, Polychloroprene Rubber Material
Mi Item #06744817
MFR #100S5M435
Price$13.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - 5M, 87 Teeth, Polychloroprene Rubber Material
Mi Item #06744817
MFR #100S5M435

Mfr description
100S5M435 SUPER TORQUE TIMING BELT 87T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.40/each

Specifications

Dimensions

  • Overall Length
    435 mm

Details

  • Belt Type
    5M
  • Cord Material
    Fiberglass
  • Material
    Polychloroprene Rubber
  • Number Of Teeth  
    87
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)