Motion
8MX-32-21-IDL

DODGE
8MX-32-21-IDL

482234 Idler Roller Chain Sprocket - 8 mm Pitch, 32 Teeth, 0.7500 in Bore, 21 mm Belt Width, Cast Iron Material
MI ITEM #06745199
MFR #8MX-32-21-IDL
Price$409.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8MX-32-21-IDL

482234 Idler Roller Chain Sprocket - 8 mm Pitch, 32 Teeth, 0.7500 in Bore, 21 mm Belt Width, Cast Iron Material
MI ITEM #06745199
MFR #8MX-32-21-IDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.83/each

Specifications

Dimensions

  • Belt Width
    21 mm
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    3.1500 in
  • Pitch
    8 mm

Details

  • Belt Type
    HT 500
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    482234
  • Manufacturer Upc Number
    782477086120
  • Number Of Teeth
    32
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477086120

Overview

Mfr description
8MX-32-21-IDL IDLER SPKT 482234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought