Motion
8MX-36-62-IDL

DODGE
8MX-36-62-IDL

482236 Idler Roller Chain Sprocket - 8 mm Pitch, 36 Teeth, 0.7500 in Bore, 62 mm Belt Width, Cast Iron Material
Mi Item #06745201
MFR #8MX-36-62-IDL
Price$798.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8MX-36-62-IDL

482236 Idler Roller Chain Sprocket - 8 mm Pitch, 36 Teeth, 0.7500 in Bore, 62 mm Belt Width, Cast Iron Material
Mi Item #06745201
MFR #8MX-36-62-IDL

Mfr description
8MX-36-62-IDL IDLER SPKT 482236
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.40/each

Specifications

Dimensions

  • Belt Width
    62 mm
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    3.5500 in
  • Pitch
    8 mm

Details

  • Belt Type
    HT 500
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    482236
  • Manufacturer Upc Number
    782477086144
  • Number Of Teeth
    36
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477086144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)