Motion
14MX-30-20-IDL

DODGE
14MX-30-20-IDL

482237 Idler Roller Chain Sprocket - 14 mm Pitch, 30 Teeth, 1.0000 in Bore, 20 mm Belt Width, Cast Iron Material
MI ITEM #06745202
MFR #14MX-30-20-IDL
Your Price$645.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14MX-30-20-IDL

482237 Idler Roller Chain Sprocket - 14 mm Pitch, 30 Teeth, 1.0000 in Bore, 20 mm Belt Width, Cast Iron Material
MI ITEM #06745202
MFR #14MX-30-20-IDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$645.65/each(List $751.72)

Overview

Mfr description
14MX-30-20-IDL IDLER SPKT 482237

Specifications

  • Belt Type
    HT 500
  • Pitch
    14 mm
  • Number Of Teeth
    30
  • Belt Width
    20 mm
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    5.1500 in
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    482237
  • Manufacturer Upc Number
    782477086151
  • UPC_NO
    782477086151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text