Motion
14MX-30-37-IDL

DODGE
14MX-30-37-IDL

482238 Idler Roller Chain Sprocket - 14 mm Pitch, 30 Teeth, 1.0000 in Bore, 37 mm Belt Width, Cast Iron Material
Mi Item #06745203
MFR #14MX-30-37-IDL
Price$624.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14MX-30-37-IDL

482238 Idler Roller Chain Sprocket - 14 mm Pitch, 30 Teeth, 1.0000 in Bore, 37 mm Belt Width, Cast Iron Material
Mi Item #06745203
MFR #14MX-30-37-IDL

Mfr description
14MX-30-37-IDL IDLER SPKT 482238
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.62/each

Specifications

Dimensions

  • Belt Width
    37 mm
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    5.1500 in
  • Pitch
    14 mm

Details

  • Belt Type
    HT 500
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    482238
  • Manufacturer Upc Number
    782477086168
  • Number Of Teeth
    30
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477086168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)