Motion
1000-8MX-12  HT500 BELT

DODGE
1000-8MX-12 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 8 mm Pitch Length, 12 mm Width, Polyurethane Construction Material
MI ITEM #06745339
MFR #1000-8MX-12 HT500 BELT
List Price$86.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1000-8MX-12 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 8 mm Pitch Length, 12 mm Width, Polyurethane Construction Material
MI ITEM #06745339
MFR #1000-8MX-12 HT500 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.79/each for your price

Overview

Mfr description
HT500 BELT 1000-8MX-12 BELT 142613

Specifications

  • Belt Type
    8MX
  • Pitch
    8 mm
  • Overall Length
    8 mm
  • Overall Width
  • Material
    Polyurethane Construction
  • Number Of Toothed Sides
    1
  • Pitch Length
    8 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    0.6 lbs
  • Belt Width
    12 mm
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text