Motion
1120-8MX-12  HT500 BELT

DODGE
1120-8MX-12 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 1120 mm Pitch Length, 12 mm Width, Polyurethane Construction Material
Mi Item #06745341
MFR #1120-8MX-12 HT500 BELT
Price$80.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1120-8MX-12 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 1120 mm Pitch Length, 12 mm Width, Polyurethane Construction Material
Mi Item #06745341
MFR #1120-8MX-12 HT500 BELT

Mfr description
HT500 BELT 1120-8MX-12 BELT 142615
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.23/each

Specifications

Dimensions

  • Belt Width
    12 mm
  • Overall Length
    1120 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    1120 mm
  • Weight
    0.68 lbs

Details

  • Belt Type
    8MX
  • Material
    Polyurethane Construction
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Modified Curvilinear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)