Motion
480-8MX-21  HT500 BELT

DODGE
480-8MX-21 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 480 mm Pitch Length, 21 mm Width, Polyurethane Construction Material
MI ITEM #06745366
MFR #480-8MX-21 HT500 BELT
Your Price$62.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
480-8MX-21 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 480 mm Pitch Length, 21 mm Width, Polyurethane Construction Material
MI ITEM #06745366
MFR #480-8MX-21 HT500 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.40/each(List $78.00)

Overview

Mfr description
HT500 BELT 480-8MX-21 BELT 142643

Specifications

  • Belt Type
    8MX
  • Pitch
    8 mm
  • Overall Length
    480 mm
  • Overall Width
  • Material
    Polyurethane Construction
  • Number Of Toothed Sides
    1
  • Pitch Length
    480 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    0.1 lbs
  • Belt Width
    21 mm
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text