Motion
2200-8MX-21  HT500 BELT

DODGE
2200-8MX-21 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 2200 mm Pitch Length, 21 mm Width, Polyurethane Construction Material
MI ITEM #06745382
MFR #2200-8MX-21 HT500 BELT
Price$221.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2200-8MX-21 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 2200 mm Pitch Length, 21 mm Width, Polyurethane Construction Material
MI ITEM #06745382
MFR #2200-8MX-21 HT500 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.43/each

Specifications

Dimensions

  • Belt Width
    21 mm
  • Overall Length
    2200 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    2200 mm
  • Weight
    1.38 lbs

Details

  • Belt Type
    8MX
  • Material
    Polyurethane Construction
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Modified Curvilinear

Overview

Mfr description
HT500 BELT 2200-8MX-21 BELT 142662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought