Motion
1120-8MX-62  HT500 BELT

DODGE
1120-8MX-62 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 1120 mm Pitch Length, 62 mm Width, Polyurethane Construction Material
MI ITEM #06745435
MFR #1120-8MX-62 HT500 BELT
List Price$463.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1120-8MX-62 HT500 BELT

Synchronous & Timing Belt - 8MX, 8 mm Pitch, 1120 mm Pitch Length, 62 mm Width, Polyurethane Construction Material
MI ITEM #06745435
MFR #1120-8MX-62 HT500 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.52/each for your price

Overview

Mfr description
HT500 BELT 1120-8MX-62 BELT 142721

Specifications

  • Belt Type
    8MX
  • Pitch
    8 mm
  • Overall Length
    1120 mm
  • Overall Width
  • Material
    Polyurethane Construction
  • Number Of Toothed Sides
    1
  • Pitch Length
    1120 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    1.4 lbs
  • Belt Width
    62 mm
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought