Motion
4326-14MX-20  HT500 BELT

DODGE
4326-14MX-20 HT500 BELT

Synchronous & Timing Belt - 14MX, 14 mm Pitch, 4326 mm Pitch Length, 20 mm Width, Polyurethane Construction Material
MI ITEM #06745478
MFR #4326-14MX-20 HT500 BELT
Your Price$708.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4326-14MX-20 HT500 BELT

Synchronous & Timing Belt - 14MX, 14 mm Pitch, 4326 mm Pitch Length, 20 mm Width, Polyurethane Construction Material
MI ITEM #06745478
MFR #4326-14MX-20 HT500 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$708.67/each(List $860.04)

Overview

Mfr description
HT500 BELT 4326-14MX-20 BELT 142769

Specifications

  • Belt Type
    14MX
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane Construction
  • Number Of Toothed Sides
    1
  • Pitch Length
    4326 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    3.15 lbs
  • Belt Width
    20 mm
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text