1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
1610-14MX-68 HT500 BELT
Synchronous Drive Belt - 14MX, 14 mm Pitch, 1610 mm Pitch Length, 68 mm Width, Polyurethane Construction Material
MI ITEM #
06745511
MFR #
1610-14MX-68 HT500 BELT
Your Price
$1,098.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 1610-14MX-68 HT500 BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
1610-14MX-68 HT500 BELT
Synchronous Drive Belt - 14MX, 14 mm Pitch, 1610 mm Pitch Length, 68 mm Width, Polyurethane Construction Material
MI ITEM #
06745511
MFR #
1610-14MX-68 HT500 BELT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,098.38
/each
(List
$1,372.97
)
Qty
Add to Cart
Overview
Mfr description
HT500 BELT 1610-14MX-68 BELT 142804
Specifications
Belt Type
14MX
Pitch
14 mm
Overall Width
68 mm
Material
Polyurethane Construction
Number Of Toothed Sides
1
Pitch Length
1610 mm
Weight
3.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought