Specifications
Dimensions
- Belt Width90 mm
Details
- Belt TypeSynchronous
- MaterialPolyurethane Construction
- Standards MetRMA
- Static ConductiveNo
- Tooth ProfileModified Curvilinear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)