Motion
3525 X 1-3/4 KW  BUSHING

DODGE
3525 X 1-3/4 KW BUSHING

Taper Lock Bushing - 3525 Series, 1-3/4 in Bore
Mi Item #06745593
MFR #3525 X 1-3/4 KW BUSHING
Price$213.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3525 X 1-3/4 KW BUSHING

Taper Lock Bushing - 3525 Series, 1-3/4 in Bore
Mi Item #06745593
MFR #3525 X 1-3/4 KW BUSHING

Mfr description
119707 3525 X 1-3/4 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.00/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    3525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)