Motion
95282-26-10

L S STARRETT
95282-26-10

Band Saw Blade - Carbide-Tipped Material, 26'10 in Long, 2.00", 54 mm Wide
Mi Item #06745649
MFR #95282-26-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
95282-26-10

Band Saw Blade - Carbide-Tipped Material, 26'10 in Long, 2.00", 54 mm Wide
Mi Item #06745649
MFR #95282-26-10

Mfr description
92582-26-10 26'10" X 2" X .063 2/3
  • Cutting ferrous metals
  • Higher productivity through reduced cutting time
  • Precision cuts - superb surface finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    26'10 in
  • Thickness  
    .063", 1.60 mm
  • Width  
    2.00", 54 mm

Details

  • Cutting Material
    Carbide-Tipped
  • Manufacturer Product Page
  • Series
    Advanz
  • Tooth Form
    Four Tooth Grind
  • Tpi
    2 - 3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)