Motion
BL224C4

NTN
BL224C4

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #06745694
MFR #BL224C4
Price$1,431.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL224C4

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #06745694
MFR #BL224C4

Mfr description
BL224C4 MAXIMUM CAPACITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.02/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5750 in, 40.000 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Class 0
  • Weight
    12.831 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BL224C4 MAXIMUM CAPACITY
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The BL224C4 is a 120 mm bore radial deep groove ball bearing with an open design and a 215 mm outside diameter for precision machinery.
  • Manufacturer Catalog Number
    BL224C4
  • Manufacturer Upc Number
    4547359028874
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46000 lbf
  • Radial Static Load Capacity
    44500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359028874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)