Motion
D120B22
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 22 Teeth, 1.5000 in Stock Bore
Mi Item #06745745
MFR #D120B22
Price$1,663.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 22 Teeth, 1.5000 in Stock Bore
Mi Item #06745745
MFR #D120B22

Mfr description
D120B22 SB 1 1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,663.22/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    9.6660 in
  • Hub Diameter
    5.7500 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    3.8130 in
  • Outside Diameter
    11.3300 in
  • Pitch Diameter
    10.5410 in
  • Tooth Width
    0.8940 in
  • Weight
    64 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039589323
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)