1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POWER TEAM
PT216
2 Way Mechanical Jaw Puller - 35 ton Capacity, 25.00 in Spread, 14.00 in Reach
MI ITEM #
06745785
MFR #
PT216
Price
$1,217.24
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Mechanical Jaw Pullers
POWER TEAM PT216
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER TEAM
PT216
2 Way Mechanical Jaw Puller - 35 ton Capacity, 25.00 in Spread, 14.00 in Reach
MI ITEM #
06745785
MFR #
PT216
Mfr description
PT216 2 JAW PULLER
Nut recessed to avoid mushrooming and disfiguration from impact
T-handle facilitates the opening, closing, locking and aligning of the jaws
Steel frame guides jaws for fast setup, solid contact, and superior safety
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,217
.24
/each
Add to Cart
Specifications
Dimensions
Reach
14.00 in
Spread
25.00 in
Weight
59.00 lbs
Details
Capacity
35 ton
Manufacturer Product Page
Click here
Number Of Jaws
2 Jaw
Puller Type
2 Way Jaw Puller
UPC_NO
662536659161
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items