Motion
120TTCL
120TTCL
Mi Item #06745805
MFR #120TTCL
Price$41.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120TTCL
Mi Item #06745805
MFR #120TTCL

Mfr description
120 TITAN CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.11/each

Specifications

Dimensions

  • Pin Diameter
    0.330 in
  • Roller Diameter
    0.469 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)