Motion
50TTCL
50TTCL
Mi Item #06745811
MFR #50TTCL
Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50TTCL
Mi Item #06745811
MFR #50TTCL

Mfr description
50 TITAN CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.33/each

Specifications

Dimensions

  • Pin Diameter
    0.901 in
  • Plate Thickness
    0.315 in
  • Weight
    2.20 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)