Motion
50 TITAN RIV 10 FT BOX

TSUBAKI (UST)
50 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Titan Material, 10 ft Length
Mi Item #06745813
MFR #50 TITAN RIV 10 FT BOX
Price$58.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Titan Material, 10 ft Length
Mi Item #06745813
MFR #50 TITAN RIV 10 FT BOX

Mfr description
50 TITAN RIV 10 FT BOX
  • U.S. Tsubaki’s Titan chains are specially designed for low-friction movement, even when handling heavy loads.
  • Special Coated Pins-Titan chain pins have a special coating that protects both the pins and the bushings from excessive wear.
  • Zinc-Coated Pin Link Plates and Black Oxide-Coated Roller Link Plates -The zinc coating and black oxide layer protect the metal pin and roller link plates from oxidation, so corrosion won’t cause vulnerabilities or weak points in the chain over time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.29/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8860 in, 22.50 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.74 lb

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Titan Harsh Environment Chains
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Zinc Coated Pin Link Plates, Black Oxide Roller Link Plates
  • Manufacturer Catalog Number
    50TTRB
  • Material
    Titan
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Abrasion Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    1430 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)