Motion
60TTCL
60TTCL
Mi Item #06745814
MFR #60TTCL
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60TTCL
Mi Item #06745814
MFR #60TTCL

Mfr description
60 TITAN CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.62/each

Specifications

Dimensions

  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Weight
    0.14 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)