Motion
80TTOL
80TTOL
Mi Item #06745818
MFR #80TTOL
Price$47.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80TTOL
Mi Item #06745818
MFR #80TTOL

Mfr description
80 TITAN OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.97/each

Specifications

Dimensions

  • Weight
    0.15 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)