Motion
244682

GRACO INC
244682

Electric Diaphragm Pump - 100 psi, Buna-N Fluid Section, 16 gpm Max Flow
Mi Item #06745845
MFR #244682
Price$3,651.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
244682

Electric Diaphragm Pump - 100 psi, Buna-N Fluid Section, 16 gpm Max Flow
Mi Item #06745845
MFR #244682

Mfr description
244-682 COOLANT DISP. PUMP PKG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,651.15/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Diaphragm Material
    Buna-N
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • Porting
    Dual Port (Side/Center)
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)