Motion
RAC-1004

ENERPAC
RAC-1004

Aluminum Cylinder - Single-Acting / Spring Return, 100 ton Capacity, 3.940 in Stroke, 10.670 in Retracted, 14.610 in Extended
Mi Item #06745894
MFR #RAC-1004
Price$7,722.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC-1004

Aluminum Cylinder - Single-Acting / Spring Return, 100 ton Capacity, 3.940 in Stroke, 10.670 in Retracted, 14.610 in Extended
Mi Item #06745894
MFR #RAC-1004

Mfr description
RAC-1004 100-TON ALUM RAM
  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Steel baseplate and saddle for protection against load-induced damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,722.25/each

Specifications

Dimensions

  • Base to Port
    1.820 in
  • Bore Size
    5.320 in
  • Extended Height
    14.610 in
  • Lowered Height
    271 mm;10.6700 in
  • Maximum Height
    371 mm;14.6100 in
  • Outside Diameter
    7.090 in
  • Piston Rod Diameter  
    4.330 in
  • Plunger Diameter
    110 mm;4.3300 in
  • Retracted Height
    10.670 in
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    3.940 in
  • Weight
    43.20 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    22.190 in²
  • Load Capacity
    100.7 ton, 110.9 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    87.430 in³
  • Piston Rod Protrusion
    0.120 in
  • Piston Stroke
    100 mm;3.9400 in
  • Series / Type
    RAC-Series
  • Tons at 10000 psi
    110.90 ton
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)