Motion
21029
High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Lime
Mi Item #06745896
MFR #21029
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Lime
Mi Item #06745896
MFR #21029

Mfr description
8210HL TYPE R CLASS 2 ECONOMY MESH VEST,
  • The GloWear® 8210HL-S Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 compliant economy vest made of 3.3oz polyester mesh. This hi-vis vest features 2 reflective tape, a lower interior pocket and a single mic tab. A hook & loop closure makes for easy on and off. DUAL SIZING This vest is available in dual sizes for a looser fit for wear over sweatshirts or jackets. The 8210HL-S Hi-Vis Safety Vest is our identical single-size model for those who prefer a more tailored, performance-style fit. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    4, 5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mic Tab
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8210HL 4XL/5XL Lime Mesh Hi-Vis Safety Vest Type R, Class 2
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Baggage Handling, High Visibility, Road Construction
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    Yes
  • Includes
    1 Vest
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • Type
    High-Visibility
  • UPC_NO
    720476210290
  • Vest Color
    Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)