Motion
FLUKE-1587 FC

FLUKE ELECTRONICS
FLUKE-1587 FC

Multimeter - 1000 V dc Max, 1000 V ac Max
Mi Item #06745939
MFR #FLUKE-1587 FC
Price$1,382.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-1587 FC

Multimeter - 1000 V dc Max, 1000 V ac Max
Mi Item #06745939
MFR #FLUKE-1587 FC

Mfr description
FLUKE-1587 FC 2-IN-1 INSULATION METER
  • PI/DAR timed ratio tests with TrendIt™ graphs to identify moisture and contaminated insulation problems faster
  • Memory storage through Fluke Connect saves measurements to your phone or the cloud and eliminates the need to write down results
  • Temperature compensation to establish accurate baselines and relevant historical comparisons
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,382.08/each

Specifications

Dimensions

  • Dimensions
    5 x 10 x 20.3 cm, 1.9700 x 3.9400 x 8.0000 in
  • Maximum DC Voltage Measurement
    1000 V dc

Details

  • Battery Type
    4 AA batteries
  • Features & Benefits
    • PI/DAR timed ratio tests with TrendIt™ graphs to identify moisture and contaminated insulation problems faster • Memory storage through Fluke Connect saves measurements to your phone or the cloud and eliminates the need to write down results • Temperature compensation to establish accurate baselines and relevant historical comparisons • Includes live circuit detection to prevent insulation test if voltage greater than 30 V is detected • Provides automated temperature compensation to establish accurate baselines • Incorporates VFD low-pass filter for accurate variable frequency motor drive measurements • Auto-discharge of capacitive voltage for added user protection • Measures AC/DC voltage, DC millivolts, AC/DC milliamps, resistance, and continuity • Capacitance, diode test, temperature, min/max, frequency measurements and insulation test smoothing reading • Automatically powers off to save battery power • Includes: Remote probe, test leads, alligator clips, K-type thermocouple, hard case, and 3-year warranty
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)