Motion
FLUKE-1587 FC ET

FLUKE ELECTRONICS
FLUKE-1587 FC ET

Multimeter - 1000 V dc Max, 1000 V ac Max
Mi Item #06745942
MFR #FLUKE-1587 FC ET
Price$1,625.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-1587 FC ET

Multimeter - 1000 V dc Max, 1000 V ac Max
Mi Item #06745942
MFR #FLUKE-1587 FC ET

Mfr description
1587KIT/62MAX+ FC KIT W/62MAX+ I400
  • Includes Fluke 1587 FC 2-in-1 insulation DMM, Fluke i400 Current Clamp, and Fluke 62 Max+ Infrared Thermometer Fluke 1587 FC 2-in-1 Insulation DMM
  • Pl/DAR measurements with TrendIt™ graphs
  • Memory storage through Fluke Connect Measurements app
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,625.41/each

Specifications

Dimensions

  • Dimensions
    5 cm x 10 cm x 20.30 cm, 1.9700 in x 3.9400 in x 8.0000 in, 6.8800 in x 3.3400 in x 2.9500 in, 175 mm x 85 mm x 75 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    1.2 lbs, 255 g, 550 g, 8.99 oz

Details

  • Battery Type
    4 AA batteries
  • Features & Benefits
    • Includes Fluke 1587 FC 2-in-1 insulation DMM, Fluke i400 Current Clamp, and Fluke 62 Max+ Infrared Thermometer Fluke 1587 FC 2-in-1 Insulation DMM • Pl/DAR measurements with TrendIt™ graphs • Memory storage through Fluke Connect Measurements app • Temperature compensation through Fluke Connect Measurements app • VFD low-pass filter for accurate motor drive measurements • Insulation test voltages: 50V, 100V, 250V, 500V, 1,000V • Insulation test: 0.01 M to 2.0 G • Auto-discharge of capacitive voltage • Insulation test smoothing reading • Frequency/Capacitance/Diode test/Temperature • Min/Max, AC/DC voltage, DC millivolts, AC/DC milliamps • Resistance (0.1 M to 50 M)/continuity/auto power off • Remote probe, test leads, alligator clips, K-type thermocouple, hard case • 3-year warranty Fluke i400 AC Current Clamp • Use with Fluke 1587 FC to measure 1A AC to 400A AC • 1 mA/Amp output guarantees easy reading CAT III 1000 V/CAT IV 600V over voltage rating for added user protection • Maximum conductor: Ø 32 mm • 1-year warranty Fluke 62 MAX+ Infrared Thermometer • Temperature range: -22°F to 1,202°F (-30°C to 650°C) • Accuracy: ±1.0°C or ±1.0% of reading, whichever is greater • -10°C to 0°C: ±2.0 • -30°C to -10°C: ±3.0 • Response time: (95%) Fluke 62 MAX+ less than 300 ms (95% of reading) • Spectral response: 8 to 14 microns • Emissivity: 0.10 to 1.00 • Optical resolution: 12:1 (calculated at 90% energy) • Display resolution: 0.1°C (0.2°F) • Repeatability of readings: ±0.5% of reading or less than ±0.5°C (1°F), whichever is greater
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C, 0 to 50 °C, '-4 to 131 °F, 32 to 122 °F
  • Power Source
    Battery
  • Series
    1587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)