Motion
FLUKE-376 FC

FLUKE ELECTRONICS
FLUKE-376 FC

Multimeter - 1000 V dc Max, 1000 V ac Max, 2500 A AC current
Mi Item #06745943
MFR #FLUKE-376 FC
Price$1,003.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-376 FC

Multimeter - 1000 V dc Max, 1000 V ac Max, 2500 A AC current
Mi Item #06745943
MFR #FLUKE-376 FC

Mfr description
FLUKE-376 FC 1000A AC/DC TRMS WIRELESS
  • Proprietary in-rush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
  • Soft carrying case Model 376FC
  • TPAK magnetic meter hanger (MI Item #02467355) to conveniently hang the meter while using the probes (available for 375 FC and 374 FC) Models 376 FC and 375 FC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,003.92/each

Specifications

Dimensions

  • Dimensions
    249 x 85 x 45 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    395 g

Details

  • Amps AC
    999.9 A, 2500 A
  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Features & Benefits
    • Proprietary in-rush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it • Soft carrying case Model 376FC • TPAK magnetic meter hanger (MI Item #02467355) to conveniently hang the meter while using the probes (available for 375 FC and 374 FC) Models 376 FC and 375 FC • Integrated VFD low pass filter for accurate motor drive measurements • CAT IV 600 V, CAT III 1000V safety rating • Three-year warranty
  • Max Ac Current Measurement
    2500 A
  • Max Dc Current Measurement
    999.9 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)