Motion
TUH0858N-100
Hard Polyurethane Tubing - Air Only, 5.8 mm, 0.228 in ID, 8 mm, 0.313 in OD, 100 m Length, 24 mm Min Bend Radius
Mi Item #06746214
MFR #TUH0858N-100
Price$220.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Polyurethane Tubing - Air Only, 5.8 mm, 0.228 in ID, 8 mm, 0.313 in OD, 100 m Length, 24 mm Min Bend Radius
Mi Item #06746214
MFR #TUH0858N-100

Mfr description
TUH0858N-100 TUBING, HARD POLYURETHANE
  • Hard polyurethane tubing
  • Standard type
  • Available in four different colors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.20/each

Specifications

Dimensions

  • Length
    100 m
  • Minimum Bend Radius
    24 mm
  • Tube Inner Diameter
    0.228 in, 5.8 mm
  • Tube Outer Diameter
    0.313 in, 8 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Translucent
  • Country of Origin
    US
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore D 57
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)