1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
B 10785-140
164.41 mm Bore, PTFE Material, 185.49 mm OD, 0.2813 in Overall Width
MI ITEM #
06746240
MFR #
B 10785-140
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF B 10785-140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
B 10785-140
164.41 mm Bore, PTFE Material, 185.49 mm OD, 0.2813 in Overall Width
MI ITEM #
06746240
MFR #
B 10785-140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
B 10785-140 SEAL
Specifications
Width
0.2830 in, 7.18 mm
Outside Diameter
185.49 mm
Overall Width
0.2813 in
Material
PTFE
Bore Diameter
164.41 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data