Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length98 in
- Top Width Per Strand21/32 in
Details
- Cogged/SmoothCogged
- Cord MaterialPolyester
- MaterialSynthetic Rubber - SBR
- Number Of Strands2
- Product TypeIndustrial V-Belts
- SectionBX
Overview
Mfr description
2/BX95 BANDED BELT