Motion
G1100
EyeSafe™ Faucet Mounted Eye Wash - Faucet Mount, Pull Faucet Stem Activation
MI ITEM #06746621
MFR #G1100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EyeSafe™ Faucet Mounted Eye Wash - Faucet Mount, Pull Faucet Stem Activation
MI ITEM #06746621
MFR #G1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1100 FAUCET-MOUNTED EYEWASH
  • Any standard faucet can serve double-duty as an emergency eyewash – with limitless water supply!
  • No expensive plumbing changes; won’t interfere with normal faucet operation.
  • Just pull faucet stem toward you to activate eyewash. Complete with float-off dust covers.
  • Fully factory assembled and water tested. Faucet mounted eye washes are classified as personal eye washes, but do not meet the requirements as a primary eye wash

Specifications

  • Mount Type
    Faucet
  • Activation Method
    Pull Faucet Stem
  • Inlet size
    55/64 in-27 Fenaile Thread
  • Harmonization Code
    848180.3070
  • Weight
    1 lb
  • Manufacturer Product Page
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought