Motion
G1101
EyeSafe-X™ Faucet Mounted Eye Wash - Faucet Mount, Pull Faucet Stem Activation
Mi Item #06746622
MFR #G1101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EyeSafe-X™ Faucet Mounted Eye Wash - Faucet Mount, Pull Faucet Stem Activation
Mi Item #06746622
MFR #G1101

Mfr description
G1101 FAUCET-MOUNTED EYEWASH
  • Any standard gooseneck faucet can serve double-duty as an emergency eyewash – with limitless water supply!
  • No expensive plumbing changes; won’t interfere with normal faucet operation.
  • Just pull faucet stem toward you to activate eyewash. Complete with float-off dust covers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    55/64 in-27 Fenaile Thread
  • Weight
    1 lb

Details

  • Activation Method
    Pull Faucet Stem
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Faucet
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)