Motion
G1562
Portable Eyewash/Drench Hose Unit - Portable Mount, Pull Lever/Push Flag Activation
Mi Item #06746623
MFR #G1562
Price$3,543.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Eyewash/Drench Hose Unit - Portable Mount, Pull Lever/Push Flag Activation
Mi Item #06746623
MFR #G1562

Mfr description
G1562 15 GALLON PORTABLE EYEWASH/DRENCH
  • Self-contained eyewash and/or drench hose units are ideal where a continuous supply of potable water is not available.
  • These units may be used in low traffic areas, where installation of plumbed equipment is not cost effective.
  • Fifteen gallon units provide approximately 10 usable gallons (37.9 liters) of water for effective rinsing of the eyes, face or body.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,543.73/each

Specifications

Dimensions

  • Weight
    45 lbs

Details

  • Activation Method
    Pull Lever/Push Flag
  • Approval Listing Regulations
    ANSI Z358.1
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Portable
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)