Motion
G1562HTR
Portable Eyewash/Drench Hose Unit - Portable Mount, Pull Lever/Push Flag Activation
Mi Item #06746624
MFR #G1562HTR
Price$6,361.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Eyewash/Drench Hose Unit - Portable Mount, Pull Lever/Push Flag Activation
Mi Item #06746624
MFR #G1562HTR

Mfr description
G1562HTR 15 GAL PORTABLE EYEWASH/DRENCH
  • Self-contained heated eyewash and/or drench hose.
  • Unit delivers over ten gallons (37.9 liters) of water for fifteen minutes, thus complying with the provisions of ANSI Z358.1-2014 for eyewashes.
  • Unit is heated and insulated to endure sustained low or freezing temperatures over long periods of time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,361.55/each

Specifications

Dimensions

  • Weight
    51 lbs

Details

  • Activation Method
    Pull Lever/Push Flag
  • Approval Listing Regulations
    ANSI Z358.1
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Portable
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)